Motion
FM0604TP
Plain Sleeve & Flanged Bearing - 6 mm ID, 8 mm OD, 4 mm Length, 12 mm Flg Dia., Steel Material
Mi Item #08775430
MFR #FM0604TP
Price$3.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 6 mm ID, 8 mm OD, 4 mm Length, 12 mm Flg Dia., Steel Material
Mi Item #08775430
MFR #FM0604TP

Mfr description
FM0604TP 6 X 8 X 4MM STEEL PTFE LEAD FRE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.87/each

Specifications

Dimensions

  • Flange Diameter  
    12 mm
  • Flange Outside Diameter
    12 mm
  • Flange Thickness
    1 mm
  • Inside Diameter
    6 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    8 mm
  • Overall Length  
    4 mm
  • Overall Width
    12 mm
  • Recommended Shaft Size
    5.978 to 5.990 mm

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    FM0604TP 6 X 8 X 4mm Steel PTFE Lead Free Flange Bearing
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness Tolerance
    .80 to 1.00 mm
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    FM0604TP
  • Manufacturer Upc Number
    00846802081331
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802081331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)