Motion
FM0805.5TP
Plain Sleeve & Flanged Bearing - 8 mm ID, 10 mm OD, 6 mm Length, 15 mm Flg Dia., Steel Material
MI ITEM #08775433
MFR #FM0805.5TP
List Price$4.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 8 mm ID, 10 mm OD, 6 mm Length, 15 mm Flg Dia., Steel Material
MI ITEM #08775433
MFR #FM0805.5TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.06/each for your price

Overview

Mfr description
FM0805.5TP 8 X 10 X 5.5MM STEEL PTFE LEA

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    15 mm
  • Description
    FM0805.5TP 8 X 10 X 5.5mm Steel PTFE Lead Free Flange Bearing
  • Overall Length
  • Measurement Standard
    Metric
  • Flange Diameter
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • Standards Met
    REACH Compliant, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    8 mm
  • Manufacturer Upc Number
    00846802081362
  • UPC_NO
    00846802081362
  • Weight
    0.0034 lbs
  • Manufacturer Catalog Number
    FM0805.5TP
  • Branding
    ISOSTATIC TP
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    15 mm
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness
    1 mm
  • Flange Thickness Tolerance
    .80 to 1.00 mm
  • Inner Diameter
    8 mm
  • Load at Speed
    102000
  • Outer Diameter
    10 mm
  • Nominal Overall Length
    6 mm
  • Recommended Shaft Size
    7.972 to 7.987 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text