Motion
FM1012TP
FM1012TP 10 X 12 X 12mm Steel PTFE Lead Free Flange Bearing
MI ITEM #08775438
MFR #FM1012TP
List Price$4.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FM1012TP 10 X 12 X 12mm Steel PTFE Lead Free Flange Bearing
MI ITEM #08775438
MFR #FM1012TP

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$4.34/each for your price

Overview

Mfr description
FM1012TP 10 X 12 X 12MM STEEL PTFE LEAD

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    18 mm
  • Description
    FM1012TP 10 X 12 X 12mm Steel PTFE Lead Free Flange Bearing
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802081416
  • UPC_NO
    00846802081416
  • Branding
    ISOSTATIC TP
  • Manufacturer Catalog Number
    FM1012TP
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    18 mm
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness
    1 mm
  • Flange Thickness Tolerance
    .80 to 1.00 mm
  • Load at Speed
    102000
  • Recommended Shaft Size
    9.972 to 9.987 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought