Motion
FM1017TP
Plain Sleeve & Flanged Bearing - 10 mm ID, 12 mm OD, 17 mm Length, 18 mm Flg Dia., Steel Material
Mi Item #08775439
MFR #FM1017TP
Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 10 mm ID, 12 mm OD, 17 mm Length, 18 mm Flg Dia., Steel Material
Mi Item #08775439
MFR #FM1017TP

Mfr description
FM1017TP 10 X 12 X 17MM STEEL PTFE LEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.82/each

Specifications

Dimensions

  • Flange Diameter  
    18 mm
  • Flange Outside Diameter
    18 mm
  • Flange Thickness
    1 mm
  • Inside Diameter
    10 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    12 mm
  • Overall Length  
    17 mm
  • Overall Width
    18 mm
  • Recommended Shaft Size
    9.972 to 9.987 mm

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    FM1017TP 10 X 12 X 17mm Steel PTFE Lead Free Flange Bearing
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness Tolerance
    .80 to 1.00 mm
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    FM1017TP
  • Manufacturer Upc Number
    00846802081423
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802081423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)