Motion
FM2016.5TP
Plain Sleeve & Flanged Bearing - 20 mm ID, 23 mm OD, 17 mm Length, 30 mm Flg Dia., Steel Material
MI ITEM #08775453
MFR #FM2016.5TP
List Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 20 mm ID, 23 mm OD, 17 mm Length, 30 mm Flg Dia., Steel Material
MI ITEM #08775453
MFR #FM2016.5TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.80/each for your price

Overview

Mfr description
FM2016.5TP 20 X 23 X 16.5MM STEEL PTFE L

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    30 mm
  • Description
    FM2016.5TP 20 X 23 X 16.5mm Steel PTFE Lead Free Flange Bearing
  • Overall Length
  • Flange Diameter
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    20 mm
  • Manufacturer Upc Number
    00846802081584
  • UPC_NO
    00846802081584
  • Manufacturer Catalog Number
    FM2016.5TP
  • Branding
    ISOSTATIC TP
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    30 mm
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness
    1.5 mm
  • Flange Thickness Tolerance
    1.30 to 1.50 mm
  • Load at Speed
    102000
  • Recommended Shaft Size
    19.959 to 19.980 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text