Motion
FM2521.5TP
FM2521.5TP 25 X 28 X 21.5mm Steel PTFE Lead Free Flange Bearing
MI ITEM #08775457
MFR #FM2521.5TP
Price$9.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FM2521.5TP 25 X 28 X 21.5mm Steel PTFE Lead Free Flange Bearing
MI ITEM #08775457
MFR #FM2521.5TP

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.31/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Flange Outside Diameter
    35 mm
  • Flange Thickness
    1.5 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    28 mm
  • Overall Width
    35 mm
  • Recommended Shaft Size
    24.959 to 24.980 mm

Details

  • Branding
    ISOSTATIC TP
  • Description
    FM2521.5TP 25 X 28 X 21.5mm Steel PTFE Lead Free Flange Bearing
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness Tolerance
    1.30 to 1.50 mm
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    FM2521.5TP
  • Manufacturer Upc Number
    00846802081621
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802081621

Overview

Mfr description
FM2521.5TP 25 X 28 X 21.5MM STEEL PTFE L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought