Motion
FM3526TP
Plain Sleeve & Flanged Bearing - 35 mm ID, 39 mm OD, 26 mm Length, 47 mm Flg Dia., Steel Material
Mi Item #08775461
MFR #FM3526TP
Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 35 mm ID, 39 mm OD, 26 mm Length, 47 mm Flg Dia., Steel Material
Mi Item #08775461
MFR #FM3526TP

Mfr description
FM3526TP 35 X 39 X 26MM STEEL PTFE LEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.10/each

Specifications

Dimensions

  • Flange Diameter  
    47 mm
  • Flange Outside Diameter
    47 mm
  • Flange Thickness
    2 mm
  • Inner Diameter
    35 mm
  • Inside Diameter
    35 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    26 mm
  • Outer Diameter
    39 mm
  • Outside Diameter  
    39 mm
  • Overall Length  
    26 mm
  • Overall Thickness
    0.1875 in
  • Overall Width
    47 mm
  • Recommended Shaft Size
    34.950 to 34.975 mm
  • Thickness
    3/16 in
  • Weight
    0.1153 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    FM3526TP 35 X 39 X 26mm Steel PTFE Lead Free Flange Bearing
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness Tolerance
    1.80 to 2.00 mm
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    FM3526TP
  • Manufacturer Upc Number
    00846802081669
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    REACH Compliant, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802081669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)