Motion
FM4026TP
Plain Sleeve & Flanged Bearing - 40 mm ID, 44 mm OD, 26 mm Length, 52 mm Flg Dia., Steel Material
MI ITEM #08775463
MFR #FM4026TP
List Price$19.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 40 mm ID, 44 mm OD, 26 mm Length, 52 mm Flg Dia., Steel Material
MI ITEM #08775463
MFR #FM4026TP

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$19.05/each for your price

Overview

Mfr description
FM4026TP 40 X 44 X 26MM STEEL PTFE LEAD

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    53 mm
  • Description
    FM4026TP 40 X 44 X 26mm Steel PTFE Lead Free Flange Bearing
  • Overall Length
  • Flange Diameter
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    40 mm
  • Manufacturer Upc Number
    00846802081683
  • UPC_NO
    00846802081683
  • Manufacturer Catalog Number
    FM4026TP
  • Branding
    ISOSTATIC TP
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    52 mm
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness
    2 mm
  • Flange Thickness Tolerance
    1.80 to 2.00 mm
  • Load at Speed
    102000
  • Recommended Shaft Size
    39.950 to 39.975 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text