Motion
WM08TP
WM08TP 10 X 20 X 1.5mm Steel PTFE Lead Free Thrust Washer Bearing
Mi Item #08775464
MFR #WM08TP
Price$3.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WM08TP 10 X 20 X 1.5mm Steel PTFE Lead Free Thrust Washer Bearing
Mi Item #08775464
MFR #WM08TP

Mfr description
WM08TP 10 X 20 X 1.5MM STEEL PTFE LEAD F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.22/each

Specifications

Dimensions

  • Inside Diameter  
    10 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    20 mm
  • Overall Width
    20 mm

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    WM08TP 10 X 20 X 1.5mm Steel PTFE Lead Free Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.25 mm
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    WM08TP
  • Manufacturer Upc Number
    00846802081690
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.25 mm
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802081690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)