Motion
WM14TP
WM14TP 16 X 30 X 1.5mm Steel PTFE Lead Free Thrust Washer Bearing
MI ITEM #08775467
MFR #WM14TP
List Price$3.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WM14TP 16 X 30 X 1.5mm Steel PTFE Lead Free Thrust Washer Bearing
MI ITEM #08775467
MFR #WM14TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.50/each for your price

Overview

Mfr description
WM14TP 16 X 30 X 1.5MM STEEL PTFE LEAD F

Specifications

  • Bearing Material
    Steel
  • Outside Diameter Tolerance
    -0.25 mm
  • Outside Diameter
  • Bore Diameter
    16 mm
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC TP
  • Manufacturer Upc Number
    00846802081720
  • UPC_NO
    00846802081720
  • Description
    WM14TP 16 X 30 X 1.5mm Steel PTFE Lead Free Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    WM14TP
  • Load at Speed
    102000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    +.25 mm
  • Freight Class
    77.5
  • Overall Width
    30 mm
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text