Motion
WM18TP
Plain Sleeve Thrust Washer - 20 mm ID, 36 mm OD, 1.50 mm, 0.0591 in Thickness, Steel Material
MI ITEM #08775470
MFR #WM18TP
List Price$4.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 20 mm ID, 36 mm OD, 1.50 mm, 0.0591 in Thickness, Steel Material
MI ITEM #08775470
MFR #WM18TP

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$4.06/each for your price

Overview

Mfr description
WM18TP 20 X 36 X 1.5MM STEEL PTFE LEAD F

Specifications

  • Bearing Material
    Steel
  • Inside Diameter
  • Outside Diameter Tolerance
    -0.25 mm
  • Outside Diameter
  • Bore Diameter
    20 mm
  • Thickness
  • Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Backing Material
    Low Carbon Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Maximum P Value
    250 N/mm2;36250 psi
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • Series
    WM
  • Standards Met
    REACH Compliant, RoHS Compliant
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC TP
  • Overall Thickness
    1.5000 mm
  • Manufacturer Upc Number
    00846802081744
  • UPC_NO
    00846802081744
  • Weight
    0.0163 lbs, 7.39 g
  • Additional Details
    Self-lubricating;Steel Backed;PTFE Lined;Lead-Free;RoHS Compliant;REACH Compliant
  • Description
    WM18TP 20 X 36 X 1.5mm Steel PTFE Lead Free Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    WM18TP
  • Load at Speed
    102000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    +.25 mm
  • Freight Class
    77.5
  • Measurement Standard
    Metric
  • Overall Length
    1.5000 mm
  • Overall Width
    36 mm
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought