Motion
WM50TP
WM50TP 52 X 78 X 2.0mm Steel PTFE Lead Free Thrust Washer Bearing
MI ITEM #08775479
MFR #WM50TP
Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WM50TP 52 X 78 X 2.0mm Steel PTFE Lead Free Thrust Washer Bearing
MI ITEM #08775479
MFR #WM50TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.55/each

Specifications

Dimensions

  • Bore Diameter
    52 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    78 mm
  • Overall Width
    78 mm

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    WM50TP 52 X 78 X 2.0mm Steel PTFE Lead Free Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.25 mm
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    WM50TP
  • Manufacturer Upc Number
    00846802081836
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.25 mm
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802081836

Overview

Mfr description
WM50TP 52 X 78 X 2.0MM STEEL PTFE LEAD F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought