Motion
C62053
Hand Tap - 0401 Series, 7/16 - 14 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #08775565
MFR #C62053
Price$18.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 0401 Series, 7/16 - 14 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #08775565
MFR #C62053

Mfr description
C62053 7/16-14NC H3 4FL GP TAPER TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.62/each

Specifications

Dimensions

  • Overall Length
    3.1562 in
  • Shank Diameter
    0.3230 in
  • Table Length
    3.1562 in
  • Tapping Depth
    1.5000 in
  • Thread Length  
    1.4375 in
  • Thread Size
    7/16 - 14

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel, HSS
  • Number Of Flutes  
    4
  • Series
    0401
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)