Motion
6151607800
Air Angle Grinder - 10000 rpm Maximum Speed, 55 cfm, 1.48 hp
Mi Item #08775743
MFR #6151607800
Price$997.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 10000 rpm Maximum Speed, 55 cfm, 1.48 hp
Mi Item #08775743
MFR #6151607800

Mfr description
CP3550-100AB6 6" PNEUMATIC ANGLE GRINDER
  • Air Angle Grinder - 1.5hp
  • 10000rpm
  • keyless rotative guard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$997.90/each

Specifications

Dimensions

  • Hose Size
    0.5000 in;13 mm
  • Overall Length
    253 mm

Details

  • Air Consumption @ Load
    55 cfm
  • Description
    6" Pneumatic Angle Grinder
  • Free Speed
    10000 rpm
  • Horsepower
    1.48 hp
  • Manufacturer Upc Number
    15451785970
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    10000 rpm
  • Product Types
    Pneumatic Angle Grinder
  • Spindle Lock
    Yes
  • UPC_NO
    EA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)