Motion
6151600630
Air Angle Grinder - 18000 rpm Maximum Speed, 1560 l/min, 1.1 hp
MI ITEM #08775745
MFR #6151600630
Price$964.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 18000 rpm Maximum Speed, 1560 l/min, 1.1 hp
MI ITEM #08775745
MFR #6151600630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$964.44/each

Specifications

Dimensions

  • Hose Size
    0.5000 in;13 mm
  • Overall Length
    248 mm

Details

  • Air Consumption @ Load
    1560 l/min
  • Description
    1/4" Compact Air Die Grinder
  • Exhaust Type
    Rear
  • Free Speed
    18000 rpm
  • Horsepower
    1.1 hp
  • Manufacturer Upc Number
    15451785260
  • Material
    Aluminum
  • Maximum Speed
    18000 rpm
  • Product Types
    Pneumatic Die Grinder
  • Spindle Lock
    Yes
  • UPC_NO
    EA

Overview

Mfr description
CP3550-180 1/4" COLLET DIE GRINDER
  • Straight Die Grinder - 1.4hp
  • 18000rpm
  • easy change from mounted pt to carbide burr
  • rear exhaust
  • CP3550-180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought