Motion
6151602360
Air Angle Grinder - 18000 rpm Maximum Speed, 55 cfm, 1.41 hp
Mi Item #08775747
MFR #6151602360
Price$997.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 18000 rpm Maximum Speed, 55 cfm, 1.41 hp
Mi Item #08775747
MFR #6151602360

Mfr description
CP3550-180ES 1/4" COLLET EXT DIE GRINDER
  • Straight Die Grinder - 1.4hp
  • 18000rpm
  • easy change from mounted pt to carbide burr
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$997.52/each

Specifications

Dimensions

  • Hose Size
    0.5000 in;13 mm
  • Overall Length
    365 mm

Details

  • Air Consumption @ Load
    55 cfm
  • Description
    1/4" Extended Straight Die Grinder
  • Exhaust Type
    Rear
  • Free Speed
    18000 rpm
  • Horsepower
    1.41 hp
  • Manufacturer Upc Number
    15451785284
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    18000 rpm
  • Product Types
    Pneumatic Die Grinder
  • Spindle Lock
    Yes
  • UPC_NO
    EA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)