Motion
CFKR22UUR
Crowned Cam Follower - CFK Series, 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed
MI ITEM #08775751
MFR #CFKR22UUR
Price$82.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CFK Series, 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed
MI ITEM #08775751
MFR #CFKR22UUR

Mfr description
CFKR22UUR DOUBLE HEX 22 MM CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.21/each

Specifications

Dimensions

  • Precision Rating
    Class 0
  • Roller Diameter  
    22 mm
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm
  • Thread Length
    12 mm
  • Thread Size
    M10 X1.0
  • Torque
    13.0 N-m
  • Weight
    0.095 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5430 N
  • Radial Static Load Capacity
    6890 N
  • Roller Shape
    Crowned
  • Series
    CFK
  • UPC_NO
    EA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)