Motion
CFKR26UUR
Crowned Cam Follower - 26 Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed
MI ITEM #08775752
MFR #CFKR26UUR
Price$90.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 26 Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed
MI ITEM #08775752
MFR #CFKR26UUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.52/each

Specifications

Dimensions

  • Roller Diameter  
    26 mm
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm
  • Thread Length
    12 mm
  • Thread Size
    M10 X1.0
  • Torque
    13.0 N-m
  • Weight
    0.128 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5430 N
  • Radial Static Load Capacity
    6890 N
  • Roller Shape
    Crowned
  • UPC_NO
    EA

Overview

Mfr description
CFKR26UUR DOUBLE HEX 26 MM CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought