Motion
CFKR35UU
Flat Cam Follower - 35 Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Sealed
Mi Item #08775756
MFR #CFKR35UU
Price$128.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 35 Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Sealed
Mi Item #08775756
MFR #CFKR35UU

Mfr description
CFKR35UU DOUBLE HEX 35 MM CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.86/each

Specifications

Dimensions

  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm
  • Stud Diameter  
    16 mm
  • Thread Length
    17 mm
  • Thread Size
    M16 X 1.5
  • Torque
    58.5 N-m
  • Weight
    0.364 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    12000 N
  • Radial Static Load Capacity
    18300 N
  • Roller Shape
    Flat
  • UPC_NO
    EA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)