Motion
CFKR40UU
Flat Cam Follower - CFK Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Sealed
MI ITEM #08775758
MFR #CFKR40UU
Price$144.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - CFK Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Sealed
MI ITEM #08775758
MFR #CFKR40UU

Mfr description
CFKR40UU DOUBLE HEX 40 MM CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.71/each

Specifications

Dimensions

  • Precision Rating
    Class 0
  • Roller Diameter  
    40 mm
  • Roller Width  
    20 mm
  • Stud Diameter  
    18 mm
  • Thread Length
    19 mm
  • Thread Size
    M18 X 1.5
  • Torque
    86.2 N-m
  • Weight
    0.547 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14800 N
  • Radial Static Load Capacity
    25200 N
  • Roller Shape
    Flat
  • Series
    CFK
  • UPC_NO
    EA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)