Motion
CFKR52UUR
Crowned Cam Follower - 52 Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed
MI ITEM #08775760
MFR #CFKR52UUR
Price$204.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 52 Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed
MI ITEM #08775760
MFR #CFKR52UUR

Mfr description
CFKR52UUR DOUBLE HEX 52 MM CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.02/each

Specifications

Dimensions

  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Thread Length
    21 mm
  • Thread Size
    M20 X 1.5
  • Torque
    119 N-m
  • Weight
    0.999 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    20700 N
  • Radial Static Load Capacity
    34600 N
  • Roller Shape
    Crowned
  • UPC_NO
    EA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)