Motion
CFKR85UU
Flat Cam Follower - 85 Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed
Mi Item #08775767
MFR #CFKR85UU
Price$491.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 85 Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed
Mi Item #08775767
MFR #CFKR85UU

Mfr description
CFKR85UU DOUBLE HEX 85 MM CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.69/each

Specifications

Dimensions

  • Roller Diameter  
    85 mm
  • Roller Width  
    35 mm
  • Stud Diameter  
    30 mm
  • Thread Length
    32 mm
  • Thread Size
    M30 X 1.5
  • Torque
    438 N-m
  • Weight
    4.45 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    45400 N
  • Radial Static Load Capacity
    85100 N
  • Roller Shape
    Flat
  • UPC_NO
    EA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)