Motion
CFKR90UUR
Crowned Cam Follower - CFK Series, 90 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed
Mi Item #08775770
MFR #CFKR90UUR
Price$430.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CFK Series, 90 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed
Mi Item #08775770
MFR #CFKR90UUR

Mfr description
CFKR90UUR DOUBLE HEX 90 MM CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.11/each

Specifications

Dimensions

  • Precision Rating
    Class 0
  • Roller Diameter  
    90 mm
  • Roller Width  
    35 mm
  • Stud Diameter  
    30 mm
  • Thread Length
    32 mm
  • Thread Size
    M30 X 1.5
  • Torque
    438 N-m
  • Weight
    4.87 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    45400 N
  • Radial Static Load Capacity
    85100 N
  • Roller Shape
    Crowned
  • Series
    CFK
  • UPC_NO
    EA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)