Motion
CFKR32VUU
Flat Cam Follower - 32 Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed
MI ITEM #08775777
MFR #CFKR32VUU
List Price$137.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 32 Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed
MI ITEM #08775777
MFR #CFKR32VUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.26/each for your price

Overview

Mfr description
CFKR32VUU DOUBLE HEX 32 MM CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Length
    13 mm
  • Thread Size
    M12 X 1.5
  • Radial Dynamic Load Capacity
    13500 N
  • Radial Static Load Capacity
    19700 N
  • Torque
    21.9 N-m
  • UPC_NO
    EA
  • Weight
    0.234 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text