Motion
CFKR35VUUR
Crowned Cam Follower - CFK Series, 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Sealed
MI ITEM #08775780
MFR #CFKR35VUUR
Price$124.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CFK Series, 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Sealed
MI ITEM #08775780
MFR #CFKR35VUUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.67/each

Specifications

Dimensions

  • Precision Rating
    Class 0
  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm
  • Stud Diameter  
    16 mm
  • Thread Length
    17 mm
  • Thread Size
    M16 X 1.5
  • Torque
    58.5 N-m
  • Weight
    0.37 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    20700 N
  • Radial Static Load Capacity
    37600 N
  • Roller Shape
    Crowned
  • Series
    CFK
  • UPC_NO
    EA

Overview

Mfr description
CFKR35VUUR DOUBLE HEX 35 MM CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought