Motion
CFKR47VUU
Flat Cam Follower - 47 Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed
MI ITEM #08775781
MFR #CFKR47VUU
List Price$230.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 47 Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed
MI ITEM #08775781
MFR #CFKR47VUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.03/each for your price

Overview

Mfr description
CFKR47VUU DOUBLE HEX 47 MM CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Length
    21 mm
  • Thread Size
    M20 X 1.5
  • Radial Dynamic Load Capacity
    33200 N
  • Radial Static Load Capacity
    64500 N
  • Torque
    119 N-m
  • UPC_NO
    EA
  • Weight
    0.844 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text