Motion
CFKR62VUU
Flat Cam Follower - 62 Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, Sealed
Mi Item #08775785
MFR #CFKR62VUU
Price$298.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 62 Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, Sealed
Mi Item #08775785
MFR #CFKR62VUU

Mfr description
CFKR62VUU DOUBLE HEX 62 MM CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.68/each

Specifications

Dimensions

  • Roller Diameter  
    62 mm
  • Roller Width  
    29 mm
  • Stud Diameter  
    24 mm
  • Thread Length
    25 mm
  • Thread Size
    M24 X 1.5
  • Torque
    215 N-m
  • Weight
    1.76 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    46600 N
  • Radial Static Load Capacity
    92000 N
  • Roller Shape
    Flat
  • UPC_NO
    EA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)