Motion
CFKR90VUU
Flat Cam Follower - 90 Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed
MI ITEM #08775793
MFR #CFKR90VUU
List Price$516.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 90 Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed
MI ITEM #08775793
MFR #CFKR90VUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$516.14/each for your price

Overview

Mfr description
CFKR90VUU DOUBLE HEX 90 MM CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Length
    32 mm
  • Thread Size
    M30 X 1.5
  • Radial Dynamic Load Capacity
    67700 N
  • Radial Static Load Capacity
    144000 N
  • Torque
    438 N-m
  • UPC_NO
    EA
  • Weight
    4.87 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text