Motion
FX0330
Permanent Rare Earth Magnetic Lift - 330 lbs Load Capacity, Application Uses Are Flat Materials
Mi Item #08775795
MFR #FX0330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Rare Earth Magnetic Lift - 330 lbs Load Capacity, Application Uses Are Flat Materials
Mi Item #08775795
MFR #FX0330

Mfr description
FX0330 FX PERMANENT 6.3" LIFT MAGNET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    5.30 in
  • Magnet Height
    2.30 in
  • Overall Height
    4.00 in
  • Overall Length
    6.30 in
  • Weight
    8 lbs

Details

  • Applications
    Flat Materials
  • Material
    Rare Earth
  • Working Load Capacity Flat
    330 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)