Motion
FX0660
Permanent Rare Earth Magnetic Lift - 660 lbs Load Capacity, Application Uses Are Flat Materials
MI ITEM #08775796
MFR #FX0660
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Rare Earth Magnetic Lift - 660 lbs Load Capacity, Application Uses Are Flat Materials
MI ITEM #08775796
MFR #FX0660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    7.50 in
  • Magnet Height
    3.00 in
  • Overall Height
    6.20 in
  • Overall Length
    8.00 in
  • Weight
    19 lbs

Details

  • Applications
    Flat Materials
  • Material
    Rare Earth
  • Working Load Capacity Flat
    660 lbs

Overview

Mfr description
FX0660 FX PERMANENT 8" LIFT MAGNET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought