Motion
FX1320
Permanent Rare Earth Magnetic Lift - 1320 lbs Load Capacity, Application Uses Are Flat Materials
MI ITEM #08775797
MFR #FX1320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Rare Earth Magnetic Lift - 1320 lbs Load Capacity, Application Uses Are Flat Materials
MI ITEM #08775797
MFR #FX1320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FX1320 FX PERMANENT 11.3" LIFT MAGNET

Specifications

  • Applications
    Flat Materials
  • Working Load Capacity Flat
    1320 lbs
  • Material
    Rare Earth
  • Handle Length
    9.00 in
  • Magnet Height
    3.70 in
  • Overall Length
    11.30 in
  • Overall Height
    7.40 in
  • Weight
    42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text