Specifications
Dimensions
- Handle Length10.20 in
- Magnet Height4.70 in
- Overall Height9.40 in
- Overall Length14.20 in
- Weight93 lbs
Details
- ApplicationsFlat Materials
- MaterialRare Earth
- Working Load Capacity Flat2200 lbs
Overview
Mfr description
FX2200 FX PERMANENT 14.2" LIFT MAGNET