Motion
FX4400
Permanent Rare Earth Magnetic Lift - 4400 lbs Load Capacity, Application Uses Are Flat Materials
MI ITEM #08775799
MFR #FX4400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Rare Earth Magnetic Lift - 4400 lbs Load Capacity, Application Uses Are Flat Materials
MI ITEM #08775799
MFR #FX4400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    16.10 in
  • Magnet Height
    6.60 in
  • Overall Height
    12.30 in
  • Overall Length
    18.50 in
  • Weight
    254 lbs

Details

  • Applications
    Flat Materials
  • Material
    Rare Earth
  • Working Load Capacity Flat
    4400 lbs

Overview

Mfr description
FX4400 FX PERMANENT 18.5" LIFT MAGNET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought