Motion
FX6600
Permanent Rare Earth Magnetic Lift - 6600 lbs Load Capacity, Application Uses Are Flat Materials
Mi Item #08775800
MFR #FX6600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Rare Earth Magnetic Lift - 6600 lbs Load Capacity, Application Uses Are Flat Materials
Mi Item #08775800
MFR #FX6600

Mfr description
FX6600 FX PERMANENT 25.5" LIFT MAGNET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    21.00 in
  • Magnet Height
    6.60 in
  • Overall Height
    12.30 in
  • Overall Length
    25.50 in
  • Weight
    366 lbs

Details

  • Applications
    Flat Materials
  • Material
    Rare Earth
  • Working Load Capacity Flat
    6600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)