Motion
FXR0220
Permanent Rare Earth Magnetic Lift - 220 lbs Load Capacity, Application Uses Are Round Materials
MI ITEM #08775801
MFR #FXR0220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Rare Earth Magnetic Lift - 220 lbs Load Capacity, Application Uses Are Round Materials
MI ITEM #08775801
MFR #FXR0220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    5.30 in
  • Magnet Height
    2.70 in
  • Overall Height
    5.20 in
  • Overall Length
    6.30 in
  • Weight
    9 lbs

Details

  • Applications
    Round Materials
  • Material
    Rare Earth
  • Working Load Capacity Flat
    220 lbs

Overview

Mfr description
FXR0220 FX PERMANENT 6.3" LIFT MAGNET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought