Specifications
Dimensions
- Handle Length7.50 in
- Magnet Height3.50 in
- Overall Height6.70 in
- Overall Length8.00 in
- Weight21 lbs
Details
- ApplicationsRound Materials
- MaterialRare Earth
- Working Load Capacity Flat500 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)