Motion
FXR1000
Permanent Rare Earth Magnetic Lift - 1000 lbs Load Capacity, Application Uses Are Round Materials
Mi Item #08775803
MFR #FXR1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Rare Earth Magnetic Lift - 1000 lbs Load Capacity, Application Uses Are Round Materials
Mi Item #08775803
MFR #FXR1000

Mfr description
FXR1000 FX PERMANENT 11.3" LIFT MAGNET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    9.00 in
  • Magnet Height
    4.40 in
  • Overall Height
    8.10 in
  • Overall Length
    11.30 in
  • Weight
    49 lbs

Details

  • Applications
    Round Materials
  • Material
    Rare Earth
  • Working Load Capacity Flat
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)