Motion
FXR4000
Permanent Rare Earth Magnetic Lift - 4000 lbs Load Capacity, Application Uses Are Round Materials
MI ITEM #08775806
MFR #FXR4000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Rare Earth Magnetic Lift - 4000 lbs Load Capacity, Application Uses Are Round Materials
MI ITEM #08775806
MFR #FXR4000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FXR4000 FX PERMANENT 25.5" LIFT MAGNET

Specifications

  • Applications
    Round Materials
  • Working Load Capacity Flat
    4000 lbs
  • Material
    Rare Earth
  • Handle Length
    21.00 in
  • Magnet Height
    7.50 in
  • Overall Length
    25.50 in
  • Overall Height
    13.10 in
  • Weight
    402 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought