Motion
FXP0375
Permanent Rare Earth Magnetic Lift - 375 lbs Load Capacity, Application Uses Are Thin Sheets/Pipe
MI ITEM #08775807
MFR #FXP0375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Rare Earth Magnetic Lift - 375 lbs Load Capacity, Application Uses Are Thin Sheets/Pipe
MI ITEM #08775807
MFR #FXP0375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FXP0375 FX PERMANENT 7.7" LIFT MAGNET

Specifications

  • Applications
    Thin Sheets, Pipe
  • Working Load Capacity Flat
    375 lbs
  • Material
    Rare Earth
  • Handle Length
    5.30 in
  • Magnet Height
    2.70 in
  • Overall Length
    7.70 in
  • Overall Height
    5.30 in
  • Weight
    12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text