Motion
FXP0725
Permanent Rare Earth Magnetic Lift - 725 lbs Load Capacity, Application Uses Are Thin Sheets/Pipe
Mi Item #08775808
MFR #FXP0725
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Rare Earth Magnetic Lift - 725 lbs Load Capacity, Application Uses Are Thin Sheets/Pipe
Mi Item #08775808
MFR #FXP0725

Mfr description
FXP0725 FX PERMANENT 10.4" LIFT MAGNET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    7.50 in
  • Magnet Height
    3.50 in
  • Overall Height
    6.70 in
  • Overall Length
    10.40 in
  • Weight
    28 lbs

Details

  • Applications
    Thin Sheets, Pipe
  • Material
    Rare Earth
  • Working Load Capacity Flat
    725 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)