Motion
FXP1450
Permanent Rare Earth Magnetic Lift - 1450 lbs Load Capacity, Application Uses Are Thin Sheets/Pipe
MI ITEM #08775809
MFR #FXP1450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Rare Earth Magnetic Lift - 1450 lbs Load Capacity, Application Uses Are Thin Sheets/Pipe
MI ITEM #08775809
MFR #FXP1450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    9.00 in
  • Magnet Height
    4.20 in
  • Overall Height
    8.00 in
  • Overall Length
    13.80 in
  • Weight
    58 lbs

Details

  • Applications
    Thin Sheets, Pipe
  • Material
    Rare Earth
  • Working Load Capacity Flat
    1450 lbs

Overview

Mfr description
FXP1450 FX PERMANENT 13.8" LIFT MAGNET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought