1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
FXV0880
Permanent Rare Earth Magnetic Lift - 880 lbs Load Capacity, Application Uses Are Beams/Angle Iron (90°)/Hot Parts
MI ITEM #
08775811
MFR #
FXV0880
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Magnets
Lifting Magnets
INDUSTRIAL MAGNETICS INC FXV0880
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
FXV0880
Permanent Rare Earth Magnetic Lift - 880 lbs Load Capacity, Application Uses Are Beams/Angle Iron (90°)/Hot Parts
MI ITEM #
08775811
MFR #
FXV0880
Mfr description
FXV0880 FX PERMANENT 10.4" LIFT MAGNET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Handle Length
7.50 in
Magnet Height
3.80 in
Overall Height
6.90 in
Overall Length
10.40 in
Weight
29 lbs
Details
Applications
Beams, Angle Iron (90°), Hot Parts
Material
Rare Earth
Working Load Capacity Flat
880 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items