Motion
FXV1775
Permanent Rare Earth Magnetic Lift - 1775 lbs Load Capacity, Application Uses Are Beams/Angle Iron (90°)/Hot Parts
Mi Item #08775812
MFR #FXV1775
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Rare Earth Magnetic Lift - 1775 lbs Load Capacity, Application Uses Are Beams/Angle Iron (90°)/Hot Parts
Mi Item #08775812
MFR #FXV1775

Mfr description
FXV1775 FX PERMANENT 13.5" LIFT MAGNET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    9.00 in
  • Magnet Height
    4.50 in
  • Overall Height
    8.30 in
  • Overall Length
    13.50 in
  • Weight
    62 lbs

Details

  • Applications
    Beams, Angle Iron (90°), Hot Parts
  • Material
    Rare Earth
  • Working Load Capacity Flat
    1775 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)