Motion
FXC0385
Permanent Rare Earth Magnetic Lift - 385 lbs Load Capacity, Application Uses Are Round Materials/Rings/Flange Plates
Mi Item #08775813
MFR #FXC0385
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Rare Earth Magnetic Lift - 385 lbs Load Capacity, Application Uses Are Round Materials/Rings/Flange Plates
Mi Item #08775813
MFR #FXC0385

Mfr description
FXC0385 FXC 4.7" DIA ROUND LIFT MAGNET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    7.50 in
  • Magnet Height
    5.10 in
  • Overall Height
    8.30 in
  • Weight
    17 lbs

Details

  • Applications
    Round Materials, Rings, Flange Plates
  • Material
    Rare Earth
  • Working Load Capacity Flat
    385 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)