Motion
FXC0990
Permanent Rare Earth Magnetic Lift - 990 lbs Load Capacity, Application Uses Are Round Materials/Rings/Flange Plates
MI ITEM #08775815
MFR #FXC0990
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Rare Earth Magnetic Lift - 990 lbs Load Capacity, Application Uses Are Round Materials/Rings/Flange Plates
MI ITEM #08775815
MFR #FXC0990

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FXC0990 FXC 9.3" DIA ROUND LIFT MAGNET

Specifications

  • Applications
    Round Materials, Rings, Flange Plates
  • Working Load Capacity Flat
    990 lbs
  • Material
    Rare Earth
  • Handle Length
    9.00 in
  • Magnet Height
    6.10 in
  • Overall Height
    11.20 in
  • Weight
    77 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text