Motion
J2504RS
Socket Rail - 3/8 in Drive, 61/64 in Height, 55/64 in Width, 13 in Length, Aluminum, Socket Rail
MI ITEM #08775819
MFR #J2504RS
Price$18.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Rail - 3/8 in Drive, 61/64 in Height, 55/64 in Width, 13 in Length, Aluminum, Socket Rail
MI ITEM #08775819
MFR #J2504RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.32/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Height
    61/64 in
  • Length/Diameter
    13 in
  • Weight
    0.22 lbs
  • Width
    55/64 in

Details

  • Accessory Type
    Socket Rail
  • Color
    Black/Red
  • Material
    Aluminum
  • Number Of Pieces
    13
  • UPC_NO
    EA

Overview

Mfr description
J2504RS 3/8" DRIVE 13PC SOCKET RAIL
  • Lightweight, anodized aluminum rails provide durability without sacrificing added weight
  • 360-degree rotating studs allow for perfect positioning on sockets for maximum visibility of the size markings
  • Includes socket studs featuring metal ball detent for strong hold on sockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought