1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OILSAFE - AIR SENTRY
x-50
X-Series
Mi Item #
08775838
MFR #
x-50
Price
$238.91
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Breathers
OILSAFE - AIR SENTRY x-50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OILSAFE - AIR SENTRY
x-50
X-Series
Mi Item #
08775838
MFR #
x-50
Mfr description
X-50 X-SERIES 5" X 3" DESICCANT BREATHER
High Humidity / High Dust Applications - Paper Mills
Wash-Down Areas
Steam-Cleaning Rooms
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$238
.91
/each
Add to Cart
Specifications
Dimensions
Connection Size
1/2 NPTF (Female) in
Diameter
3 in
Height
5 in
Details
Material Type
100% Silica Gel
Maximum Air Flow
10 cfm
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items