Motion
3840R
Air Motor - 1.35 hp, Free Speed 238 rpm, 44.0 cfm
Mi Item #08775839
MFR #3840R
Price$8,528.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.35 hp, Free Speed 238 rpm, 44.0 cfm
Mi Item #08775839
MFR #3840R

Mfr description
3840R AIR MOTOR
  • With durable inline planetary gearing and a robust vane motor, the 3800 Series is one of the mose durable motors in the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,528.19/each

Specifications

Dimensions

  • Overall Length
    8.69 in
  • Overall Width
    3.63 in
  • Stall Torque
    92.0 in
  • Starting Torque
    69 in

Details

  • Air Consumption
    44.0 cfm
  • Free Speed
    238 rpm
  • Maximum Power
    1.35 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    119 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)