Motion
ST21B-3PGS-XL

RADIANS INC.
ST21B-3PGS-XL

Shirt - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Green, Black Color
Mi Item #08776195
MFR #ST21B-3PGS-XL
Price$34.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST21B-3PGS-XL

Shirt - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Green, Black Color
Mi Item #08776195
MFR #ST21B-3PGS-XL

Mfr description
ST21B-3PGS-XL HIVIZ SHIRT W/BLK BOTTOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.09/each

Specifications

Details

  • Additional Details
    Max-DriTM Moisture Wicking Mesh Technology, Color Blocking at Base and Bottom of Sleeves, 25 Wash Max, 2 in Heat Transfer, Stretchable Reflective Tape applied as one horizontal stripe on torso and each sleeve
  • Approval Listing Regulations
    ANSI/ISEA 107
  • Color
    Black, Hi-Vis Green
  • Description
    Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 2
  • Includes
    (1) Chest Pocket, Reflective Striping
  • Material
    Polyester
  • Number Of Pockets
    1
  • Series
    ST21B
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)