Motion
AOD5511906
Oil Eater Orange Cleaner & Degreaser
MI ITEM #08776420
MFR #AOD5511906
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Eater Orange Cleaner & Degreaser
MI ITEM #08776420
MFR #AOD5511906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOD5511906 OIL EATER ORANGE CLEANER
  • Incredible Value - save time & money with Oil Eater's concentrated formulas
  • Safely cleans grease and oils on most everything, is water based and biodegradable
  • Non-toxic, non-corrosive, non-hazardous, and formulated with natural citrus oil
  • Made in the USA

Specifications

  • Product Types
    Cleaner and Degreaser
  • Concentration
    Concentrated
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Scent
    Citrus
  • Color
    Orange
  • Overall Width
    25 in
  • Net Weight
    500 lbs
  • Max Operating Temperature
    200 °F
  • General Information
    All Purpose Cleaner & Degreaser, with Natural Citrus Oil. Great for removing oil, grease, adhesive, tar & grime. Leaves multi-surfaces clean with a fresh citrus scent.
  • Formula Type
    Water Based Proprietary
  • Solution Type
    Liquid
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Cleaner Type
    Cleaner And Degreaser
  • Flammability
    Non-Flammable
  • Food Grade
    A1, A4, A8
  • Solvent Free
    Yes
  • Surfaces Cleaned
    All Non Porus & Porus surfaces excluding Glass, Suede & Leather
  • Technical Data Sheet
    YES
  • Product Line
    Oil Eater
  • Manufacturer Lead Time
    5 Days
  • Package Size
    55 gal (US)
  • Manufacturer Catalog Number
    AOD3211906
  • Manufacturer Upc Number
    0-27427-11906-1
  • ECCN
    EAR99
  • Harmonization Code
    3402.13
  • Additional Details
    Oil Eater Cleaner & Degreasers have been trusted by professionals for over 30 years. These Orange Citrus powerful formulas provide the extra strength needed for the most stubborn messes, without the corrosiveness of harsh solvents. Oil Eater is excellent for removing oil, grease & grime on concrete, laminate floors, vinyl siding, utilities, engine bays, kitchen grills & exhausts, and more. The Citrus formula is excellent for removing adhesives, tar, and stuck-on grime, while leaving a fresh citrus scent. Oil Eater is an excellent water-based all-purpose degreaser for any mess and can even be used as a laundry prewash treatment. Follow instructions on bottle to dilute the concentrated formula, and then use in automotive cleaning, janitorial cleaning, and industrial equipment cleaning. Compatible with floor scrubbers, power washers and parts washers. Oil Eater Degreaser is always a great value – save time and money to get the job done right.
  • Application
    Clean floors, clean engines, clean vehicles, clean parts & tools, and clean industrial equipment
  • Prop 65 Statement
    No
  • Weight
    500
  • Package Quantity
    1
  • Boiling Point
    200 F
  • Plastic Safe
    Yes
  • Propellant
    No
  • Removal Method
    Clear Water Rinse
  • Appearance
    Orange
  • Base Type
    Alkaline
  • Container Size/Type
    Drum
  • Flash Point
    None
  • Freezing Point
    32 F
  • pH Range
    12.0 to 12.4
  • Pour Point
    Bung Hole
  • Specific Gravity
    1.038 (ASTM 112H @ 20o C)
  • VOC Content
    Less than 0.5% by weight per CARB methods
  • Composition
    Liquid
  • Case Pack Height
    36
  • Case Pack Length
    23
  • Case Pack Width
    12
  • Abrasive Material
    No
  • Country of Origin
    USA
  • Fragrance
    Citrus
  • Recommended Dilution
    1:1 up to 100:1
  • Size
    55 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text